Skip to content Skip to navigation menu
DonaldsonP777358

P777358

Air Primary
Item #103266294
  • Air Primary
  • 4.8400" Inner Diameter
  • 9.170" Outer Diameter
  • 10.590" Length
DonaldsonP777358
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air Primary
  • 4.8400" Inner Diameter
  • 9.170" Outer Diameter
  • 10.590" Length
Element Description Air Primary
Length 10.590 in
Outside Dia. 9.17 in
Weight 6.0 LB
EAN or UPC 742330089941
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison