
- 5.78 in Outside Diameter
- Cartridge Style
Efficiency Beta 1000 | 32 micron |
Style | Cartridge |
Efficiency Test Std | ISO 16889 |
Weight | 1.322 LB |
EAN or UPC | 742330989425 |

Efficiency Beta 1000 | 32 micron |
Style | Cartridge |
Efficiency Test Std | ISO 16889 |
Weight | 1.322 LB |
EAN or UPC | 742330989425 |