- 3.64 in Outside Diameter
- Full-Flow
- Cartridge Style
| Length | 4.21 in, 107 mm |
| Inner Diameter (in) | 1.32 |
| Efficiency Test Std | ISO 16889 |
| Collapse Burst (mm) | 145 |
| Efficiency Beta 1000 | 13 micron |
| Length (in) | 4.21 |
| Filter Series | FLK90 |
| Media Type | Synteq XP |
| Media Brand | Synteq XP™ |
| Collapse Burst (in) | 10 |
| Maximum Operating Temperature | 121 °C |
| Efficiency Beta | 13 Micron @ Beta 1000 |
| Inner Diameter (mm) | 33.5 |
| Length (mm) | 107 |
| Outer Diameter (in) | 3.64 |
| Overall Length (mm) | 124.1 |
| Overall Length (in) | 4.89 |
| Outer Diameter (mm) | 92.4 |
| Style | Cartridge |
| Type | Full-Flow |
| Weight | 0.7 LB |
| EAN or UPC | 7423309810096 |

