- 3.64 in Outside Diameter
- Cartridge Style
| Length | 4.21 in, 107 mm |
| Filter Series | FLK90 |
| Inner Diameter (in) | 1.32 |
| Overall Length (mm) | 124.1 |
| Media Type | Synthetic |
| Length (mm) | 107 |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Inner Diameter (mm) | 33.5 |
| Collapse Burst (in) | 10 |
| Efficiency Beta 1000 | 7 micron |
| Efficiency Test Std | ISO 16889 |
| Outer Diameter (in) | 3.64 |
| Outer Diameter (mm) | 92.4 |
| Length (in) | 4.21 |
| Overall Length (in) | 4.89 |
| Collapse Burst (mm) | 145 |
| Style | Cartridge |
| Weight | 0.4 LB |
| EAN or UPC | 7423309809960 |

