- 4.21 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 107 |
| Filter Series | FLK125 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Overall Length (mm) | 272.7 |
| Outer Diameter (in) | 4.21 |
| Collapse Burst (mm) | 290 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 11 micron |
| Collapse Burst (in) | 19.99 |
| Overall Length (in) | 10.74 |
| Style | Cartridge |
| Weight | 2.0 LB |
| EAN or UPC | 742330980118 |

