- 2 SAE 4 Bolt Code 61 Inlet Size
- 2 SAE 4 Bolt Code 61 Outlet Size
| Length (mm) | 161 |
| Filter Series | FLK125 |
| Length | 6.34 in, 161 mm |
| Thread Size | M130 x 2 |
| Bypass Valve Setting LR (PSI) | 50 psi |
| Height (mm) | 145 |
| Height (in) | 5.71 |
| Height | 5.71 in, 145 mm |
| Bypass Valve Setting LR (BAR) | 3.45 bar |
| Family Name | FLK125 Series Engine Cylinder Head Assembly |
| Length (in) | 6.34 |
| Filter-to-Head Thread | M130 x 2 |
| Weight | 5.4 LB |
| EAN or UPC | 742330980125 |

