- 4.85 in Outside Diameter
| Overall Length (in) | 12.19 |
| Outer Diameter (in) | 4.85 |
| Overall Length (mm) | 309.5 |
| Filter Series | FLK125 |
| Outer Diameter (mm) | 123.3 |
| Weight | 4.4 LB |
| EAN or UPC | 742330980149 |
| Overall Length (in) | 12.19 |
| Outer Diameter (in) | 4.85 |
| Overall Length (mm) | 309.5 |
| Filter Series | FLK125 |
| Outer Diameter (mm) | 123.3 |
| Weight | 4.4 LB |
| EAN or UPC | 742330980149 |