- 4.41 in Outside Diameter
| Length | 5.86 in, 148.9 mm |
| Outer Diameter (in) | 4.41 |
| Filter Series | FLK90 |
| Length (in) | 5.86 |
| Thread Size | M106 x 2.5 |
| Length (mm) | 148.9 |
| Outer Diameter (mm) | 112 |
| Weight | 1.3 LB |
| EAN or UPC | 7423309821122 |
| Length | 5.86 in, 148.9 mm |
| Outer Diameter (in) | 4.41 |
| Filter Series | FLK90 |
| Length (in) | 5.86 |
| Thread Size | M106 x 2.5 |
| Length (mm) | 148.9 |
| Outer Diameter (mm) | 112 |
| Weight | 1.3 LB |
| EAN or UPC | 7423309821122 |