- 3.94 in Outside Diameter
| Filter Series | FLK90 |
| Outer Diameter (mm) | 100 |
| Outer Diameter (in) | 3.94 |
| Thread Size | M106 x 2.5 |
| Length (mm) | 250.9 |
| Length | 9.88 in, 250.9 mm |
| Length (in) | 9.88 |
| Weight | 2.4 LB |
| EAN or UPC | 742330974087 |
| Filter Series | FLK90 |
| Outer Diameter (mm) | 100 |
| Outer Diameter (in) | 3.94 |
| Thread Size | M106 x 2.5 |
| Length (mm) | 250.9 |
| Length | 9.88 in, 250.9 mm |
| Length (in) | 9.88 |
| Weight | 2.4 LB |
| EAN or UPC | 742330974087 |