- 1.75 in Outside Diameter
- Cartridge Style
| Length (mm) | 248 |
| Inner Diameter (in) | 0.87 |
| Outer Diameter (mm) | 44.5 |
| Efficiency Beta | 27 Micron @ Beta 1000, 21 Micron @ Beta 200 |
| Collapse Burst (in) | 21 |
| Media Type | Synthetic |
| Outer Diameter (in) | 1.75 |
| Inner Diameter (mm) | 22.1 |
| Length | 9.76 in, 248 mm |
| Collapse Burst (mm) | 305 |
| Efficiency Beta 1000 | 27 micron |
| Length (in) | 9.76 |
| Seal Material | Nitrile |
| Efficiency Beta 200 | 21 MICRON |
| Style | Cartridge |
| Weight | 0.6 LB |
| EAN or UPC | 7423309741932 |

