- 3.78 in Outside Diameter
- Cartridge Style
| Length | 7.38 in, 187.5 mm |
| Media Type | Synthetic |
| Efficiency Beta | 6 Micron @ Beta 1000 |
| Outer Diameter (in) | 3.78 |
| Collapse Burst (mm) | 145 |
| Inner Diameter (mm) | 41 |
| Length (mm) | 187.5 |
| Collapse Burst (in) | 10 |
| Length (in) | 7.38 |
| Outlet Diameter (in) | 1.61 in |
| Outlet Diameter (mm) | 41 mm |
| Filter Series | FLK110 |
| Outer Diameter (mm) | 96 |
| Efficiency Beta 1000 | 6 micron |
| Inner Diameter (in) | 1.61 |
| Style | Cartridge |
| Weight | 1.4 LB |
| EAN or UPC | 742330974674 |

