- SAE-20 Inlet Size
- SAE-20 Outlet Size
| Height (mm) | 106 |
| Thread Size | M124 x 2.5 |
| Length | 5.67 in, 144 mm |
| Height (in) | 4.17 |
| Height | 4.17 in, 106 mm |
| Length (in) | 5.67 |
| Filter-to-Head Thread | M124 x 2.5 |
| Filter Series | FLK110 |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Length (mm) | 144 |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Family Name | FLK110 Series Engine Cylinder Head Assembly |
| Weight | 2.9 LB |
| EAN or UPC | 742330974704 |

