- 4.44 in Outside Diameter
| Filter Series | FLK110 |
| Outer Diameter (in) | 4.44 |
| Overall Length (mm) | 231.5 |
| Overall Length (in) | 9.11 |
| Outer Diameter (mm) | 112.8 |
| Weight | 2.6 LB |
| EAN or UPC | 742330974728 |
| Filter Series | FLK110 |
| Outer Diameter (in) | 4.44 |
| Overall Length (mm) | 231.5 |
| Overall Length (in) | 9.11 |
| Outer Diameter (mm) | 112.8 |
| Weight | 2.6 LB |
| EAN or UPC | 742330974728 |