- 3.78 in Outside Diameter
- Cartridge Style
| Length (in) | 10.43 |
| Collapse Burst (in) | 10 |
| Filter Series | FLK110 |
| Length (mm) | 265 |
| Outlet Diameter (mm) | 41 mm |
| Outlet Diameter (in) | 1.61 in |
| Collapse Burst (mm) | 145 |
| Inner Diameter (in) | 1.61 |
| Media Type | Synthetic |
| Length | 10.43 in, 265 mm |
| Efficiency Beta 1000 | 11 micron |
| Outer Diameter (mm) | 96 |
| Inner Diameter (mm) | 41 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Outer Diameter (in) | 3.78 |
| Style | Cartridge |
| Weight | 1.56 LB |
| EAN or UPC | 742330974735 |

