- 4.45 in Outside Diameter
| Overall Length (mm) | 307.5 |
| Filter Series | FLK110 |
| Overall Length (in) | 12.11 |
| Outer Diameter (in) | 4.45 |
| Outer Diameter (mm) | 113 |
| Weight | 15.1 LB |
| EAN or UPC | 742330974711 |
| Overall Length (mm) | 307.5 |
| Filter Series | FLK110 |
| Overall Length (in) | 12.11 |
| Outer Diameter (in) | 4.45 |
| Outer Diameter (mm) | 113 |
| Weight | 15.1 LB |
| EAN or UPC | 742330974711 |