- 2.13 in Inside Diameter
- 3.23 in Outside Diameter
| Length | 2.36 in, 60 mm |
| Primary Application | MAHLE 852519SML |
| Length (mm) | 60 |
| Length (in) | 2.36 |
| Media Type | Synthetic |
| Inner Diameter (in) | 2.13 |
| Efficiency 98% | 6 MICRON |
| Outer Diameter (in) | 3.23 |
| Outer Diameter (mm) | 82 |
| Inner Diameter (mm) | 54 |
| Weight | 0.2 LB |
| EAN or UPC | 742330966044 |

