- 2.87 in Outside Diameter
| Filter Series | FIK |
| Efficiency 98% | 10 MICRON |
| Height (mm) | 39 |
| Height (in) | 1.54 |
| Bypass Valve Setting LR (PSI) | 6 psi |
| Media Type | Cellulose |
| Outer Diameter (mm) | 73 |
| Bypass Valve Setting LR (BAR) | 0.4 bar |
| Outer Diameter (in) | 2.87 |
| Height | 1.54 in, 39 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330970744 |

