- 2.83 in Outside Diameter
| Filter Series | FIK |
| Height (mm) | 39 |
| Media Type | Cellulose |
| Outer Diameter (mm) | 72 |
| Height | 1.54 in, 39 mm |
| Height (in) | 1.54 |
| Efficiency 98% | 10 MICRON |
| Outer Diameter (in) | 2.83 |
| Weight | 0.2 LB |
| EAN or UPC | 742330970751 |
| Filter Series | FIK |
| Height (mm) | 39 |
| Media Type | Cellulose |
| Outer Diameter (mm) | 72 |
| Height | 1.54 in, 39 mm |
| Height (in) | 1.54 |
| Efficiency 98% | 10 MICRON |
| Outer Diameter (in) | 2.83 |
| Weight | 0.2 LB |
| EAN or UPC | 742330970751 |