- 5.32 in Outside Diameter
- 1 3/4-16 UN Thread Size
- Spin-On Style
| Length (in) | 9.61 |
| Bypass Valve Setting LR (BAR) | 0.8 bar |
| Length (mm) | 244.2 |
| Bypass Valve Setting LR (PSI) | 12 psi |
| Outer Diameter (in) | 5.32 |
| Length | 9.61 in, 244.2 mm |
| Outer Diameter (mm) | 135.2 |
| Efficiency Beta 200 | 42 MICRON |
| Thread Size | 1 3/4-16 UN |
| Efficiency Beta | 50 Micron @ Beta 1000, 42 Micron @ Beta 200 |
| Efficiency Beta 1000 | 50 micron |
| Gasket OD (mm) | 109.7 |
| Gasket ID (mm) | 100 |
| Media Type | Synthetic |
| Gasket OD (in) | 4.32 |
| Gasket ID (in) | 3.94 |
| Style | Spin-On |
| Gasket I.D. | 3.94 in, 100 mm |
| Gasket O.D. | 4.32 in, 109.7 mm |
| Weight | 4.41 LB |
| EAN or UPC | 7423301983460 |

