- 3.78 in Outside Diameter
| Efficiency Test Std | ISO 16889 |
| Collapse Burst (mm) | 145 |
| Gasket ID (mm) | 62 |
| Gasket OD (mm) | 72 |
| Length | 5.67 in, 144 mm |
| Gasket ID (in) | 2.44 |
| Efficiency 99% | 50 MICRON |
| Thread Size | M16 x 1.5 |
| Outer Diameter (mm) | 96 |
| Length (mm) | 144 |
| Outer Diameter (in) | 3.78 |
| Gasket OD (in) | 2.83 |
| Collapse Burst (in) | 10 |
| Length (in) | 5.67 |
| Media Type | Cellulose |
| Weight | 1.9 LB |
| EAN or UPC | 742330195628 |

