
- 3.15 in Outside Diameter
- In-Line Style
Efficiency 99% | 5 micron |
Style | In-Line |
Length | 7.05 in, 179 mm |
Weight | 0.96 LB |
EAN or UPC | 742330190869 |

Efficiency 99% | 5 micron |
Style | In-Line |
Length | 7.05 in, 179 mm |
Weight | 0.96 LB |
EAN or UPC | 742330190869 |