- 7.99 Length (in)
- 5.08 Outer Diameter (in)
| Efficiency Beta 2 | 160 MICRON |
| Collapse Burst (in) | 5 |
| Inner Diameter (in) | 3.46 |
| Collapse Burst (mm) | 73 |
| Efficiency Beta | 160 Micron @ Beta 2 |
| Outer Diameter (in) | 5.91 |
| Inner Diameter (mm) | 88 |
| Thread Size | M10 x 1.5 |
| Length | 5.1 in, 129.5 mm |
| Outer Diameter (mm) | 150 |
| Media Type | Wire Mesh |
| Length (in) | 26.57 |
| Length (mm) | 675 |
| Weight | 2.9 LB |
| EAN or UPC | 742330178782 |

