- 4.25 in Outside Diameter
- M40 x 2 Thread Size
- Spin-On Style
| Gasket O.D. | 4.06 in, 103 mm |
| Gasket I.D. | 3.66 in, 93 mm |
| Thread Size | M40 x 2 |
| Style | Spin-On |
| Length | 7.2 in, 183 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330176153 |
| Gasket O.D. | 4.06 in, 103 mm |
| Gasket I.D. | 3.66 in, 93 mm |
| Thread Size | M40 x 2 |
| Style | Spin-On |
| Length | 7.2 in, 183 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330176153 |