- 4.25 in Outside Diameter
- M40 x 2 Thread Size
- Spin-On Style
| Length (mm) | 183 |
| Thread Size | M40 x 2 |
| Media Type | Cellulose |
| Outer Diameter (mm) | 108 |
| Length (in) | 7.2 |
| Gasket OD (mm) | 103 |
| Gasket ID (in) | 3.66 |
| Gasket OD (in) | 4.06 |
| Gasket ID (mm) | 93 |
| Primary Application | SAME 244193500 |
| Outer Diameter (in) | 4.25 |
| Collapse Burst (in) | 10 |
| Collapse Burst (mm) | 145 |
| Efficiency Beta | 27 Micron @ Beta 2 |
| Length | 7.2 in, 183 mm |
| Efficiency Beta 2 | 27 MICRON |
| Style | Spin-On |
| Gasket I.D. | 3.66 in, 93 mm |
| Gasket O.D. | 4.06 in, 103 mm |
| Weight | 2.1 LB |
| EAN or UPC | 742330175989 |

