- 5.33 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
| Gasket I.D. | 3.94 in, 100 mm |
| Length | 12.05 in, 306 mm |
| Gasket O.D. | 4.33 in, 110 mm |
| Thread Size | 1 1/2-16 UN |
| Style | Spin-On |
| Weight | 0.0 LB |
| EAN or UPC | 742330170564 |
| Gasket I.D. | 3.94 in, 100 mm |
| Length | 12.05 in, 306 mm |
| Gasket O.D. | 4.33 in, 110 mm |
| Thread Size | 1 1/2-16 UN |
| Style | Spin-On |
| Weight | 0.0 LB |
| EAN or UPC | 742330170564 |