- 5.08 in Outside Diameter
- M42 x 2 Thread Size
- Spin-On Style
| Media Type | Wire Mesh |
| Gasket ID (in) | 3.82 |
| Length (mm) | 100 |
| Efficiency Beta | 150 Micron @ Beta 2 |
| Length | 3.94 in, 100 mm |
| Gasket OD (mm) | 107 |
| Thread Size | M42 x 2 |
| Efficiency Beta 2 | 150 MICRON |
| Outer Diameter (mm) | 129 |
| Outer Diameter (in) | 5.08 |
| Gasket ID (mm) | 97 |
| Length (in) | 3.94 |
| Gasket OD (in) | 4.21 |
| Gasket I.D. | 3.82 in, 97 mm |
| Gasket O.D. | 4.21 in, 107 mm |
| Style | Spin-On |
| Weight | 2.3 LB |
| EAN or UPC | 742330168073 |

