- 5.08 in Outside Diameter
- M45 x 2 Thread Size
- Spin-On Style
| Length | 7.09 in, 180 mm |
| Style | Spin-On |
| Thread Size | M45 x 2 |
| Gasket I.D. | 3.82 in, 97 mm |
| Gasket O.D. | 4.21 in, 107 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330168066 |
| Length | 7.09 in, 180 mm |
| Style | Spin-On |
| Thread Size | M45 x 2 |
| Gasket I.D. | 3.82 in, 97 mm |
| Gasket O.D. | 4.21 in, 107 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330168066 |