- 3.78 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
| Efficiency Beta | 10 Micron @ Beta 2 |
| Outer Diameter (in) | 3.78 |
| Outer Diameter (mm) | 96 |
| Gasket OD (mm) | 72 |
| Gasket OD (in) | 2.83 |
| Thread Size | 1-12 UN |
| Length (in) | 6.69 |
| Gasket ID (in) | 2.46 |
| Efficiency Beta 2 | 10 MICRON |
| Length (mm) | 170 |
| Bypass Valve Setting LR (PSI) | 36 psi |
| Length | 6.69 in, 170 mm |
| Bypass Valve Setting LR (BAR) | 2.5 bar |
| Gasket ID (mm) | 62.5 |
| Gasket I.D. | 2.46 in, 62.5 mm |
| Style | Spin-On |
| Gasket O.D. | 2.83 in, 72 mm |
| Weight | 1.5 LB |
| EAN or UPC | 742330165270 |

