- 3.5 in Outside Diameter
- 3/4 NPT Thread Size
- Cartridge Style
| Outer Diameter (mm) | 89 |
| Length (in) | 5.87 |
| Efficiency Beta | 10 Micron @ Beta 2 |
| Bypass Valve Setting LR (PSI) | 17 psi |
| Length | 5.87 in, 149 mm |
| Length (mm) | 149 |
| Bypass Valve Setting LR (BAR) | 1.2 bar |
| Thread Size | 3/4 NPT |
| Efficiency Beta 2 | 10 MICRON |
| Media Type | Cellulose |
| Outer Diameter (in) | 3.5 |
| Style | Cartridge |
| Weight | 1.5 LB |
| EAN or UPC | 742330164563 |

