- 3.82 in Outside Diameter
- 13/16-16 UN Thread Size
- Spin-On Style
| Thread Size | 13/16-16 UN |
| Length | 6.02 in, 153 mm |
| Style | Spin-On |
| Efficiency Beta 1000 | 23 micron |
| Weight | 0.0 LB |
| EAN or UPC | 742330161456 |
| Thread Size | 13/16-16 UN |
| Length | 6.02 in, 153 mm |
| Style | Spin-On |
| Efficiency Beta 1000 | 23 micron |
| Weight | 0.0 LB |
| EAN or UPC | 742330161456 |