- 3.72 in Outside Diameter
- 1 3/8-12 UN Thread Size
- Spin-On Style
| Gasket O.D. | 2.76 in, 70.15 mm |
| Thread Size | 1 3/8-12 UN |
| Length | 3.94 in, 100 mm |
| Gasket I.D. | 2.48 in, 63.1 mm |
| Style | Spin-On |
| Efficiency Beta 1000 | 23 micron |
| Weight | 1.8 LB |
| EAN or UPC | 742330147580 |

