- 5.08 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 2.51 |
| Inner Diameter (mm) | 63.7 |
| Outer Diameter (in) | 5.08 |
| Length (mm) | 203 |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Length | 7.99 in, 203 mm |
| Efficiency Beta | 11 Micron @ Beta 1000, 9 Micron @ Beta 200 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 11 micron |
| Collapse Burst (in) | 10 |
| Collapse Burst (mm) | 145 |
| Length (in) | 7.99 |
| Efficiency Beta 200 | 9 MICRON |
| Outer Diameter (mm) | 129 |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Style | Cartridge |
| Weight | 2.4 LB |
| EAN or UPC | 742330129166 |

