- 5.08 in Outside Diameter
- Cartridge Style
| Efficiency Beta 2 | 10 MICRON |
| Efficiency Beta | 30 Micron @ Beta 1000, 10 Micron @ Beta 2, 26 Micron @ Beta 200 |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Collapse Burst (mm) | 145 |
| Efficiency Beta 1000 | 30 micron |
| Efficiency Beta 200 | 26 MICRON |
| Outer Diameter (mm) | 129 |
| Media Type | Cellulose |
| Length (mm) | 250 |
| Inner Diameter (mm) | 63.7 |
| Length (in) | 9.84 |
| Outer Diameter (in) | 5.08 |
| Length | 9.84 in, 250 mm |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Inner Diameter (in) | 2.51 |
| Collapse Burst (in) | 10 |
| Style | Cartridge |
| Weight | 2.6 LB |
| EAN or UPC | 742330129135 |

