- 5.08 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Outer Diameter (mm) | 129 |
| Inner Diameter (mm) | 65 |
| Length (in) | 15.75 |
| Collapse Burst (in) | 10 |
| Length | 15.75 in, 400 mm |
| Collapse Burst (mm) | 145 |
| Efficiency Beta 75 | 25 micron |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Inner Diameter (in) | 2.56 |
| Efficiency Beta 200 | 18 MICRON |
| Length (mm) | 400 |
| Efficiency Beta | 23 Micron @ Beta 1000, 18 Micron @ Beta 200, 25 Micron @ Beta 75 |
| Efficiency Beta 1000 | 23 micron |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Outer Diameter (in) | 5.08 |
| Style | Cartridge |
| Weight | 4.3 LB |
| EAN or UPC | 742330129036 |

