- 3.76 in Outside Diameter
- M24 x 2 Thread Size
- Spin-On Style
| Gasket I.D. | 2.44 in, 62 mm |
| Style | Spin-On |
| Gasket O.D. | 2.8 in, 71 mm |
| Efficiency Beta 1000 | 23 micron |
| Length | 5.68 in, 144.2 mm |
| Thread Size | M24 x 2 |
| Weight | 0.0 LB |
| EAN or UPC | 742330116890 |
| Gasket I.D. | 2.44 in, 62 mm |
| Style | Spin-On |
| Gasket O.D. | 2.8 in, 71 mm |
| Efficiency Beta 1000 | 23 micron |
| Length | 5.68 in, 144.2 mm |
| Thread Size | M24 x 2 |
| Weight | 0.0 LB |
| EAN or UPC | 742330116890 |