- 2.72 in Outside Diameter
- In-Line Style
| Primary Application | DEUTZ-FAHR 4427006 |
| Outer Diameter (mm) | 69 |
| Collapse Burst (in) | 5 |
| Length (mm) | 207.8 |
| Length (in) | 8.18 |
| Media Type | Wire Mesh |
| Outlet Diameter (in) | 1.57 in |
| Inner Diameter (in) | 1.57 |
| Outer Diameter (in) | 2.72 |
| Inlet Diameter (in) | 1.5 |
| Efficiency Beta | 160 Micron @ Beta 2 |
| Inner Diameter (mm) | 40 |
| Inlet Diameter (mm) | 38 |
| Efficiency Beta 2 | 160 MICRON |
| Outlet Diameter (mm) | 40 mm |
| Length | 8.18 in, 207.8 mm |
| Collapse Burst (mm) | 73 |
| Style | In-Line |
| Weight | 1.0 LB |
| EAN or UPC | 742330122594 |

