- 3.15 in Outside Diameter
- Cartridge Style
| Gasket ID (mm) | 40 |
| Outer Diameter (in) | 3.15 |
| Length (mm) | 234.6 |
| Inner Diameter (in) | 1.59 |
| Overall Length (in) | 9.43 |
| Gasket ID (in) | 1.57 |
| Length | 9.24 in, 234.6 mm |
| Inner Diameter (mm) | 40.4 |
| Collapse Burst (in) | 20 |
| Maximum Operating Temperature | 120 °C |
| Media Type | Wire Mesh |
| Outer Diameter (mm) | 80 |
| Length (in) | 9.24 |
| Overall Length (mm) | 239.4 |
| Collapse Burst (mm) | 290 |
| Gasket I.D. | 1.57 in, 40 mm |
| Style | Cartridge |
| Weight | 0.0 LB |
| EAN or UPC | 742330125489 |

