- Ventilation Filter
| Type | Ventilation |
| Length | 13.62 in, 346 mm |
| Height | 2.32 in, 59 mm |
| Width | 4.78 in, 121.4 mm |
| Weight | 0.882 LB |
| EAN or UPC | 742330242636 |
| Type | Ventilation |
| Length | 13.62 in, 346 mm |
| Height | 2.32 in, 59 mm |
| Width | 4.78 in, 121.4 mm |
| Weight | 0.882 LB |
| EAN or UPC | 742330242636 |