- Ventilation Filter
| Width | 6.41 in, 162.8 mm |
| Height | 2.32 in, 59 mm |
| Type | Ventilation |
| Length | 15.91 in, 404 mm |
| Weight | 1.103 LB |
| EAN or UPC | 742330242629 |
| Width | 6.41 in, 162.8 mm |
| Height | 2.32 in, 59 mm |
| Type | Ventilation |
| Length | 15.91 in, 404 mm |
| Weight | 1.103 LB |
| EAN or UPC | 742330242629 |