- Safety Filter
| Height | 0.86 in, 21.9 mm |
| Width | 3.18 in, 80.8 mm |
| Type | Safety |
| Length | 22.36 in, 568 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330239216 |
| Height | 0.86 in, 21.9 mm |
| Width | 3.18 in, 80.8 mm |
| Type | Safety |
| Length | 22.36 in, 568 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330239216 |