- Primary Filter
| Width | 9.77 in, 248.13 mm |
| Length | 12.69 in, 322.3 mm |
| Height | 2.25 in, 57.15 mm |
| Type | Primary |
| Weight | 1.543 LB |
| EAN or UPC | 742330238233 |
| Width | 9.77 in, 248.13 mm |
| Length | 12.69 in, 322.3 mm |
| Height | 2.25 in, 57.15 mm |
| Type | Primary |
| Weight | 1.543 LB |
| EAN or UPC | 742330238233 |