- Primary Filter
| Width | 11.9 in, 302.3 mm |
| Height | 1.92 in, 48.8 mm |
| Type | Primary |
| Length | 12.36 in, 313.9 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330238257 |
| Width | 11.9 in, 302.3 mm |
| Height | 1.92 in, 48.8 mm |
| Type | Primary |
| Length | 12.36 in, 313.9 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330238257 |