- Primary Filter
| Width | 11 in, 279.4 mm |
| Type | Primary |
| Height | 3.15 in, 80.01 mm |
| Length | 10.85 in, 275.59 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330238219 |
| Width | 11 in, 279.4 mm |
| Type | Primary |
| Height | 3.15 in, 80.01 mm |
| Length | 10.85 in, 275.59 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330238219 |