- Primary Filter
| Length | 13.06 in, 331.7 mm |
| Width | 8.07 in, 205 mm |
| Height | 11.2 in, 284.6 mm |
| Type | Primary |
| Weight | 0.0 LB |
| EAN or UPC | 742330238196 |
| Length | 13.06 in, 331.7 mm |
| Width | 8.07 in, 205 mm |
| Height | 11.2 in, 284.6 mm |
| Type | Primary |
| Weight | 0.0 LB |
| EAN or UPC | 742330238196 |