- Primary Filter
| Height | 13.25 in, 336.6 mm |
| Width | 10 in, 254 mm |
| Length | 17.34 in, 440.4 mm |
| Type | Primary |
| Weight | 9.7 LB |
| EAN or UPC | 742330238189 |
| Height | 13.25 in, 336.6 mm |
| Width | 10 in, 254 mm |
| Length | 17.34 in, 440.4 mm |
| Type | Primary |
| Weight | 9.7 LB |
| EAN or UPC | 742330238189 |