- Primary Filter
| Type | Primary |
| Height | 13.25 in, 336.6 mm |
| Width | 10.11 in, 256.9 mm |
| Length | 15.18 in, 385.7 mm |
| Weight | 7.938 LB |
| EAN or UPC | 742330235201 |
| Type | Primary |
| Height | 13.25 in, 336.6 mm |
| Width | 10.11 in, 256.9 mm |
| Length | 15.18 in, 385.7 mm |
| Weight | 7.938 LB |
| EAN or UPC | 742330235201 |