- Primary Filter
| Height | 7.26 in, 184.5 mm |
| Length | 12.83 in, 325.8 mm |
| Width | 4.87 in, 123.7 mm |
| Type | Primary |
| Weight | 2.204 LB |
| EAN or UPC | 742330235188 |
| Height | 7.26 in, 184.5 mm |
| Length | 12.83 in, 325.8 mm |
| Width | 4.87 in, 123.7 mm |
| Type | Primary |
| Weight | 2.204 LB |
| EAN or UPC | 742330235188 |