- Primary Filter
applications
- FORD FA1927
| Height | 9.53 in, 242 mm |
| Length | 10.91 in, 277 mm |
| Efficiency Test Std | ISO 511 |
| Length (mm) | 277 |
| Width (mm) | 197.1 |
| Height (mm) | 242 |
| Height (in) | 9.53 |
| Width (in) | 7.76 |
| Length (in) | 10.91 |
| Width | 7.76 in, 197.1 mm |
| Type | Primary |
| Weight | 0.0 LB |
| EAN or UPC | 742330233962 |

