- Primary Filter
| Outer Diameter (mm) | 306.3 |
| Inner Diameter (in) | 7.75 |
| Outer Diameter (in) | 12.06 |
| Inner Diameter (mm) | 196.9 |
| Length | 20.37 in, 517.3 mm |
| Outside Dia. | 12.06 in, 306.3 mm |
| Length (in) | 20.37 |
| Length (mm) | 517.3 |
| Type | Primary |
| Weight | 9.1 LB |
| EAN or UPC | 742330232262 |

