- Engine Filter
| Efficiency Test Std | ISO501 |
| Height (in) | 15.81 |
| Width (in) | 8.57 |
| Height (mm) | 401.5 |
| Length (in) | 29.81 |
| Media Brand | PowerCore® |
| Length | 29.81 in, 757.3 mm |
| Length (mm) | 757.3 |
| Width (mm) | 217.6 |
| Height | 15.81 in, 401.5 mm |
| Width | 8.57 in, 217.6 mm |
| Type | Engine |
| Weight | 16.534 LB |
| EAN or UPC | 742330230961 |

